Motion
HML3-4S
Spherical Rod End - Bore Diameter: 0.1875 in
Mi Item #12177106
MFR #HML3-4S
Price$31.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.1875 in
Mi Item #12177106
MFR #HML3-4S

Mfr description
HML3-4S ROD END (H) 3-PC ALLOY HT M-L 3/
  • BALL: 52100 Bearing Steel, Heat Treated, Hard Chrome Plated, Precision Ground
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.48/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Bore Diameter  
    0.1875 in
  • Misalignment Angle
    10 °
  • Thread Size
    1/4-28
  • Weight
    0.06 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy, Chromoly Steel
  • Rod End Type
    Male
  • Series
    HM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990046949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)