Motion
HML6S
HML6S - ROD END (H) 3-PC ALLOY HT - M-L 3/8-3/8 STUD
MI ITEM #12177129
MFR #HML6S
Price$35.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HML6S - ROD END (H) 3-PC ALLOY HT - M-L 3/8-3/8 STUD
MI ITEM #12177129
MFR #HML6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.91/each

Specifications

Dimensions

  • Ball Diameter
    0.7190 in
  • Misalignment Angle
    12 °
  • Weight
    0.17 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    HM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990047502

Overview

Mfr description
HML6S ROD END (H) 3-PC ALLOY HT M-L 3/8-
  • BALL: 52100 Bearing Steel, Heat Treated, Hard Chrome Plated, Precision Ground
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought