Motion
HMR12HT
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177166
MFR #HMR12HT
Price$128.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177166
MFR #HMR12HT

Mfr description
HMR12HT ROD END (H) 3-PC ALLOY HT M-R 3/
  • BALL: 52100 Bearing Steel, Heat Treated, Hard Chrome Plated, Precision Ground
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.32/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Ball Width
    0.8750 in
  • Bore Diameter  
    0.7500 in
  • Misalignment Angle
    12 °
  • Thread Size
    3/4-16
  • Weight
    0.83 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    55692 lbs
  • Rod End Type
    Male
  • Series
    HM-T
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990005779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)