Motion
HMR3S
HMR3S - ROD END (H) 3-PC ALLOY HT - M-R 3/16-3/16 STUD
MI ITEM #12177176
MFR #HMR3S
Price$29.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HMR3S - ROD END (H) 3-PC ALLOY HT - M-R 3/16-3/16 STUD
MI ITEM #12177176
MFR #HMR3S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.91/each

Specifications

Dimensions

  • Ball Diameter
    0.4370 in
  • Misalignment Angle
    13 °
  • Weight
    0.04 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    HM
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990046796

Overview

Mfr description
HMR3S ROD END (H) 3-PC ALLOY HT M-R 3/16
  • BALL: 52100 Bearing Steel, Heat Treated, Hard Chrome Plated, Precision Ground
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought