Motion
HMR4TS
HMR4TS - ROD END (H) 3-PC ALLOY HT - M-R 1/4-1/4 PTFE, STUD
MI ITEM #12177185
MFR #HMR4TS
List Price$37.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HMR4TS - ROD END (H) 3-PC ALLOY HT - M-R 1/4-1/4 PTFE, STUD
MI ITEM #12177185
MFR #HMR4TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.63/each for your price

Overview

Mfr description
HMR4TS ROD END (H) 3-PC ALLOY HT M-R 1/4
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • Misalignment Angle
    16 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.5000 in
  • Series
    HM-T
  • UPC_NO
    806990047113
  • Weight
    0.06 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought