Motion
HMR5-6TS
HMR5-6TS - ROD END (H) 3-PC ALLOY HT - M-R 5/16-3/8 PTFE, STUD
MI ITEM #12177187
MFR #HMR5-6TS
List Price$44.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HMR5-6TS - ROD END (H) 3-PC ALLOY HT - M-R 5/16-3/8 PTFE, STUD
MI ITEM #12177187
MFR #HMR5-6TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.45/each for your price

Overview

Mfr description
HMR5-6TS ROD END (H) 3-PC ALLOY HT M-R 5
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • Misalignment Angle
    12 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.6250 in
  • Series
    HM-T
  • UPC_NO
    806990047472
  • Weight
    0.15 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought