Motion
HMR6-7SZ
HMR6-7SZ - ROD END (H) 3-PC ALLOY HT - M-R 3/8-7/16 STUD ZERK
MI ITEM #12177191
MFR #HMR6-7SZ
List Price$50.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HMR6-7SZ - ROD END (H) 3-PC ALLOY HT - M-R 3/8-7/16 STUD ZERK
MI ITEM #12177191
MFR #HMR6-7SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.51/each for your price

Overview

Mfr description
HMR6-7SZ ROD END (H) 3-PC ALLOY HT M-R 3
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Ball Diameter
    0.7190 in
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Misalignment Angle
    10 °
  • Rod End Type
    Male
  • Series
    HM
  • UPC_NO
    806990047731
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • Weight
    0.23 lb
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text