Motion
HMR7-8S
HMR7-8S - ROD END (H) 3-PC ALLOY HT - M-R 7/16-1/2 STUD
MI ITEM #12177196
MFR #HMR7-8S
List Price$54.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HMR7-8S - ROD END (H) 3-PC ALLOY HT - M-R 7/16-1/2 STUD
MI ITEM #12177196
MFR #HMR7-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.48/each for your price

Overview

Mfr description
HMR7-8S ROD END (H) 3-PC ALLOY HT M-R 7/
  • BALL: 52100 Bearing Steel, Heat Treated, Hard Chrome Plated, Precision Ground
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • Misalignment Angle
    12 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    0.8120 in
  • Series
    HM
  • UPC_NO
    806990047915
  • Weight
    0.34 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought