Motion
JNL10S-6PK
JNL10S-6PK - JAM NUT, STEEL, 6-PKLH 5/8-18 UNF 15/16 HEX
MI ITEM #12177217
MFR #JNL10S-6PK
List Price$22.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL10S-6PK - JAM NUT, STEEL, 6-PKLH 5/8-18 UNF 15/16 HEX
MI ITEM #12177217
MFR #JNL10S-6PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.51/each for your price

Overview

Mfr description
JNL10S-6PK JAM NUT, STEEL, 6-PK LH 5/8-1
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    5/8-18
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    15/16 in
  • Package Quantity
    6 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990028174
  • Weight
    0.28 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.3870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought