Motion
JNL6S-5PK
JNL6S-5PK - JAM NUT, STEEL, 5-PKLH 3/8-24 UNF 9/16 HEX
MI ITEM #12177240
MFR #JNL6S-5PK
List Price$7.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL6S-5PK - JAM NUT, STEEL, 5-PKLH 3/8-24 UNF 9/16 HEX
MI ITEM #12177240
MFR #JNL6S-5PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.46/each for your price

Overview

Mfr description
JNL6S-5PK JAM NUT, STEEL, 5-PK LH 3/8-24
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    3/8-24
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    9/16 in
  • Package Quantity
    5 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990013699
  • Weight
    0.05 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.2270 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought