Motion
JNL8S-6PK
JNL8S-6PK - JAM NUT, STEEL, 6-PKLH 1/2-20 UNF 3/4 HEX
MI ITEM #12177251
MFR #JNL8S-6PK
List Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNL8S-6PK - JAM NUT, STEEL, 6-PKLH 1/2-20 UNF 3/4 HEX
MI ITEM #12177251
MFR #JNL8S-6PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.76/each for your price

Overview

Mfr description
JNL8S-6PK JAM NUT, STEEL, 6-PK LH 1/2-20
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    1/2-20
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Left Hand
  • Hex Size
    3/4 in
  • Package Quantity
    6 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990028136
  • Weight
    0.15 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.3230 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought