Motion
JNR10A-1
JNR10A-1 - JAM NUT, ALUMINUMRH 5/8-18 UNF 3/4 HEX
MI ITEM #12177252
MFR #JNR10A-1
List Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNR10A-1 - JAM NUT, ALUMINUMRH 5/8-18 UNF 3/4 HEX
MI ITEM #12177252
MFR #JNR10A-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.79/each for your price

Overview

Mfr description
JNR10A-1 NUT, JAM, ALUMINUM RH 5/8-18 UN
  • BODY: 7075 Aluminum, Clear Anodized

Specifications

  • Thread Size
    5/8-18
  • Material
    Aluminum
  • Finish Coating
    Clear Anodized
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Hex Size
    3/4 in
  • Manufacturer Catalog
  • UPC_NO
    806990010834
  • Weight
    0.01 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.3870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought