Motion
JNR10A-6PK
JNR10A-6PK - JAM NUT, ALUMINUM 6-PKRH 5/8-18 UNF 15/16 HEX
MI ITEM #12177256
MFR #JNR10A-6PK
List Price$20.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNR10A-6PK - JAM NUT, ALUMINUM 6-PKRH 5/8-18 UNF 15/16 HEX
MI ITEM #12177256
MFR #JNR10A-6PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.27/each for your price

Overview

Mfr description
JNR10A-6PK NUT, JAM, ALUMINUM 6-PK RH 5/
  • BODY: 7075 Aluminum, Clear Anodized

Specifications

  • Thread Size
    5/8-18
  • Material
    Aluminum
  • Finish Coating
    Clear Anodized
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Hex Size
    15/16 in
  • Package Quantity
    6 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990032195
  • Weight
    0.10 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.3870 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text