Motion
JNR12S-6PK
JNR12S-6PK - JAM NUT, STEEL, 6-PKRH 3/4-16 UNF 1 1/8 HEX
MI ITEM #12177263
MFR #JNR12S-6PK
List Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNR12S-6PK - JAM NUT, STEEL, 6-PKRH 3/4-16 UNF 1 1/8 HEX
MI ITEM #12177263
MFR #JNR12S-6PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.97/each for your price

Overview

Mfr description
JNR12S-6PK JAM NUT, STEEL, 6-PK RH 3/4-1
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    3/4-16
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Hex Size
    1-1/8 in
  • Package Quantity
    6 Per Pack
  • Manufacturer Catalog
  • UPC_NO
    806990028204
  • Weight
    0.46 lbs
  • Thread Standard
    UNF-2B
  • Width Across Flats
    0.4250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text