Motion
KFL10S
KFL10S - ROD END (K) 3-PC CARBON - F-L 5/8-5/8 STUD
MI ITEM #12177290
MFR #KFL10S
List Price$46.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KFL10S - ROD END (K) 3-PC CARBON - F-L 5/8-5/8 STUD
MI ITEM #12177290
MFR #KFL10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.15/each for your price

Overview

Mfr description
KFL10S ROD END (K) 3-PC CARBON F-L 5/8-5
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel, Heat Treated
  • BODY: Carbon Steel (Alloy Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • Misalignment Angle
    16 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    1.1250 in
  • Series
    KF
  • UPC_NO
    806990045805
  • Weight
    0.74 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought