Motion
KFL12TS
KFL12TS - ROD END (K) 3-PC CARBON TEFLON - F-L 3/4-3/4 STUD
MI ITEM #12177295
MFR #KFL12TS
List Price$77.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KFL12TS - ROD END (K) 3-PC CARBON TEFLON - F-L 3/4-3/4 STUD
MI ITEM #12177295
MFR #KFL12TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.48/each for your price

Overview

Mfr description
KFL12TS ROD END (K) 3-PC CARBON TEFLON F
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
  • BODY: Carbon Steel (Alloy Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Left Hand
  • Misalignment Angle
    14 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.3120 in
  • Series
    KF-T
  • UPC_NO
    806990046284
  • Weight
    1.19 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought