Motion
KFR10TS
KFR10TS - ROD END (K) 3-PC CARBON TEFLON - F-R 5/8-5/8 STUD
MI ITEM #12177307
MFR #KFR10TS
List Price$55.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KFR10TS - ROD END (K) 3-PC CARBON TEFLON - F-R 5/8-5/8 STUD
MI ITEM #12177307
MFR #KFR10TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.81/each for your price

Overview

Mfr description
KFR10TS ROD END (K) 3-PC CARBON TEFLON F
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
  • BODY: Carbon Steel (Alloy Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Female
  • Thread Direction
    Right Hand
  • Misalignment Angle
    16 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.1250 in
  • Series
    KF-T
  • UPC_NO
    806990045898
  • Weight
    0.74 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought