Motion
KFR24
Spherical Rod End - Bore Diameter: 1.5000 in
Mi Item #12177309
MFR #KFR24
Price$181.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 1.5000 in
Mi Item #12177309
MFR #KFR24

Mfr description
KFR24 ROD END (K) 3-PC ALLOY F-R 1 1/2-1
  • BALL: 52100 Bearing Steel, Heat Treated, MoS2 Coated
  • RACE: 52100 Bearing Steel, Heat Treated, MoS2 Coated, Sealed
  • BODY: Alloy Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.10/each

Specifications

Dimensions

  • Ball Diameter
    2.1550 in
  • Ball Width
    1.3120 in
  • Bore Diameter  
    1.5000 in
  • Misalignment Angle
    6.5 °
  • Thread Size
    1-1/2-12
  • Weight
    4.30 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    52100 Steel
  • Rod End Type
    Female
  • Series
    KF
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990006400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)