Motion
KML12S
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177328
MFR #KML12S
Price$67.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177328
MFR #KML12S

Mfr description
KML12S ROD END (K) 3-PC CARBON M-L 3/4-3
  • BALL: 52100 Bearing Steel, Heat Treated, Hard Chrome Plated, Precision Ground
  • RACE: Alloy Steel, Heat Treated
  • BODY: Carbon Steel (Alloy Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.81/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.7500 in
  • Misalignment Angle
    14 °
  • Thread Size
    3/4-16
  • Weight
    1.07 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel
  • Rod End Type
    Male
  • Series
    KM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990046185
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)