Motion
KML4-5SZ
KML4-5SZ - ROD END (K) 3-PC CARBON - M-L 1/4-5/16 STUD ZERK
MI ITEM #12177337
MFR #KML4-5SZ
Price$28.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML4-5SZ - ROD END (K) 3-PC CARBON - M-L 1/4-5/16 STUD ZERK
MI ITEM #12177337
MFR #KML4-5SZ

Mfr description
KML4-5SZ ROD END (K) 3-PC CARBON M-L 1/4
  • BALL: 52100 Bearing Steel, Heat Treated, Hard Chrome Plated, Precision Ground
  • RACE: Alloy Steel, Heat Treated
  • BODY: Carbon Steel (Alloy Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.73/each

Specifications

Dimensions

  • Ball Diameter
    0.5000 in
  • Misalignment Angle
    13 °
  • Weight
    0.07 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    KM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990044723

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)