Motion
KML6-7T
KML6-7T - ROD END (K) 3-PC CARBON TEFLON - M-L 3/8-7/16
MI ITEM #12177348
MFR #KML6-7T
List Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML6-7T - ROD END (K) 3-PC CARBON TEFLON - M-L 3/8-7/16
MI ITEM #12177348
MFR #KML6-7T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.24/each for your price

Overview

Mfr description
KML6-7T ROD END (K) 3-PC CARBON TEFLON M
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel
  • LINER: Self-Lubricating PTFE
  • BODY: Carbon Steel (Alloy/Chromoly Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    10 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    7180 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    0.7190 in
  • Ball Width
    0.5000 in
  • Series
    KM-T
  • UPC_NO
    806990004468
  • Weight
    0.16 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text