Motion
KML7-8
KML7-8 - ROD END (K) 3-PC CARBON - M-L 7/16-1/2
MI ITEM #12177352
MFR #KML7-8
Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML7-8 - ROD END (K) 3-PC CARBON - M-L 7/16-1/2
MI ITEM #12177352
MFR #KML7-8

Mfr description
KML7-8 ROD END (K) 3-PC CARBON M-L 7/16-
  • BALL: 52100 Bearing Steel, Heat Treated, Hard Chrome Plated, Precision Ground
  • RACE: Alloy Steel, Heat Treated
  • BODY: Carbon Steel (Alloy Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.18/each

Specifications

Dimensions

  • Ball Diameter
    0.8120 in
  • Ball Width
    0.5620 in
  • Bore Diameter  
    0.4375 in
  • Misalignment Angle
    12 °
  • Weight
    0.25 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    9620 lbs
  • Rod End Type
    Male
  • Series
    KM
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990003768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)