Motion
KML8S
KML8S - ROD END (K) 3-PC CARBON - M-L 1/2-1/2 STUD
MI ITEM #12177364
MFR #KML8S
List Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KML8S - ROD END (K) 3-PC CARBON - M-L 1/2-1/2 STUD
MI ITEM #12177364
MFR #KML8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.33/each for your price

Overview

Mfr description
KML8S ROD END (K) 3-PC CARBON M-L 1/2-1/
  • BALL: 52100 Bearing Steel, Heat Treated, Hard Chrome Plated, Precision Ground
  • RACE: Alloy Steel, Heat Treated
  • BODY: Carbon Steel (Alloy Steel - Mfr.'s Option), Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • Misalignment Angle
    12 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    0.9370 in
  • Series
    KM
  • UPC_NO
    806990045461
  • Weight
    0.39 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought