Motion
MCFL12S
Spherical Rod End - Bore Diameter: 0.4724 in
MI ITEM #12177399
MFR #MCFL12S
Price$32.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.4724 in
MI ITEM #12177399
MFR #MCFL12S

Mfr description
MCFL12S ROD END (C) 2-PC CARBON F-L 12MM
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.4724 in
  • Misalignment Angle
    27 °
  • Thread Size
    M12x1.75
  • Weight
    0.33 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Female
  • Series
    MCF
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990125118

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)