Motion
MCML12S
MCML12S - ROD END (C) 2-PC CARBON - M-L 12MM-12MM STUD
MI ITEM #12177409
MFR #MCML12S
List Price$32.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MCML12S - ROD END (C) 2-PC CARBON - M-L 12MM-12MM STUD
MI ITEM #12177409
MFR #MCML12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.15/each for your price

Overview

Mfr description
MCML12S ROD END (C) 2-PC CARBON M-L 12MM
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel
  • NOTE: Load ratings apply only to rod ends without grease fittings. For ratings with grease fittings, please contact QA1.

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • Misalignment Angle
    27 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Series
    MCM
  • UPC_NO
    806990125255
  • Weight
    0.29 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought