Motion
MGFR5T
MGFR5T - ROD END (G) 2-PC 303 SS - F-R 5MM-5MM PTFE
MI ITEM #12177429
MFR #MGFR5T
Your Price$25.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGFR5T - ROD END (G) 2-PC 303 SS - F-R 5MM-5MM PTFE
MI ITEM #12177429
MFR #MGFR5T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.34/each(List $34.97)

Overview

Mfr description
MGFR5T ROD END (G) 2-PC 303 SS F-R 5MM-5
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    22 °
  • Ball Material
    440C Stainless Steel
  • Radial Static Load Capacity
    4136 N
  • Lubrication
    Self-Lubricating
  • Ball Width
    8 mm
  • Series
    MGF-T
  • UPC_NO
    806990069849
  • Weight
    0.04 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought