Motion
MGML8T
MGML8T - ROD END (G) 2-PC 303 SS - M-L 8MM-8MM PTFE
MI ITEM #12177435
MFR #MGML8T
Your Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGML8T - ROD END (G) 2-PC 303 SS - M-L 8MM-8MM PTFE
MI ITEM #12177435
MFR #MGML8T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$30.96/each(List $42.72)

Overview

Mfr description
MGML8T ROD END (G) 2-PC 303 SS M-L 8MM-8
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    28 °
  • Ball Material
    440C Stainless Steel
  • Radial Static Load Capacity
    9118 N
  • Lubrication
    Self-Lubricating
  • Ball Width
    12 mm
  • Series
    MGM-T
  • UPC_NO
    806990069795
  • Weight
    0.07 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text