Motion
MGMR12T
Spherical Rod End - Bore Diameter: 12 mm
MI ITEM #12177436
MFR #MGMR12T
Price$73.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 12 mm
MI ITEM #12177436
MFR #MGMR12T

Mfr description
MGMR12T ROD END (G) 2-PC 303 SS M-R 12MM
  • BALL: 440C Stainless Steel, Heat Treated, Precision Ground
  • LINER: Self-Lubricating PTFE
  • BODY: 300 Series Stainless Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.88/each

Specifications

Dimensions

  • Ball Width
    16 mm
  • Bore Diameter  
    12 mm
  • Misalignment Angle
    27 °
  • Thread Size
    M12x1.75
  • Weight
    0.17 lb

Details

  • Ball Material
    440C Stainless Steel
  • Housing Material
    300 Series Stainless Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    PTFE
  • Radial Static Load Capacity
    17373 N
  • Rod End Type
    Male
  • Series
    MGM-T
  • Style
    2-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990069702

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)