Motion
MHFL14T-1
MHFL14T-1 - ROD END (H) 3-PC ALLOY HT - F-L 14MM-14MM PTFE
Mi Item #12177443
MFR #MHFL14T-1
Price$78.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHFL14T-1 - ROD END (H) 3-PC ALLOY HT - F-L 14MM-14MM PTFE
Mi Item #12177443
MFR #MHFL14T-1

Mfr description
MHFL14T-1 ROD END (H) 3-PC ALLOY HT F-L
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.33/each

Specifications

Dimensions

  • Ball Width
    19 mm
  • Bore Diameter  
    14 mm
  • Misalignment Angle
    21 °
  • Weight
    0.35 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    71741 N
  • Rod End Type
    Female
  • Series
    MHF-T
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990133656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)