Motion
MHFR10T
MHFR10T - ROD END (H) 3-PC ALLOY HT - F-R 10MM-10MM TEF
MI ITEM #12177449
MFR #MHFR10T
Your Price$35.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHFR10T - ROD END (H) 3-PC ALLOY HT - F-R 10MM-10MM TEF
MI ITEM #12177449
MFR #MHFR10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.69/each(List $49.24)

Overview

Mfr description
MHFR10T ROD END (H) 3-PC ALLOY HT F-R 10
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    17 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    50227 N
  • Lubrication
    Self-Lubricating
  • Ball Width
    14 mm
  • Series
    MHF-T
  • UPC_NO
    806990016782
  • Weight
    0.18 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought