Motion
MHML20T-1
MHML20T-1 - ROD END (H) 3-PC ALLOY HT - M-L 20MM-20MM PTFE
MI ITEM #12177465
MFR #MHML20T-1
List Price$140.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHML20T-1 - ROD END (H) 3-PC ALLOY HT - M-L 20MM-20MM PTFE
MI ITEM #12177465
MFR #MHML20T-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$140.93/each for your price

Overview

Mfr description
MHML20T-1 ROD END (H) 3-PC ALLOY HT M-L
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    20 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    120212 N
  • Lubrication
    Self-Lubricating
  • Ball Width
    25 mm
  • Series
    MHM-T
  • UPC_NO
    806990134684
  • Weight
    0.64 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text