Motion
MHML8T-1
MHML8T-1 - ROD END (H) 3-PC ALLOY HT - M-L 8MM-8MM PTFE
Mi Item #12177466
MFR #MHML8T-1
Price$47.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHML8T-1 - ROD END (H) 3-PC ALLOY HT - M-L 8MM-8MM PTFE
Mi Item #12177466
MFR #MHML8T-1

Mfr description
MHML8T-1 ROD END (H) 3-PC ALLOY HT M-L 8
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Stainless Steel, Heat Treated
  • LINER: Self-Lubricating PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.57/each

Specifications

Dimensions

  • Ball Width
    12 mm
  • Bore Diameter  
    8 mm
  • Misalignment Angle
    18 °
  • Weight
    0.07 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    33135 N
  • Rod End Type
    Male
  • Series
    MHM-T
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990134738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)