Motion
MHMR10-1
MHMR10-1 - ROD END (H) 3-PC ALLOY HT - M-R 10MM-10MM
Mi Item #12177467
MFR #MHMR10-1
Price$45.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHMR10-1 - ROD END (H) 3-PC ALLOY HT - M-R 10MM-10MM
Mi Item #12177467
MFR #MHMR10-1

Mfr description
MHMR10-1 ROD END (H) 3-PC ALLOY HT M-R 1
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Alloy/Chromoly Steel
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.69/each

Specifications

Dimensions

  • Ball Width
    14 mm
  • Bore Diameter  
    10 mm
  • Misalignment Angle
    17 °
  • Weight
    0.15 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    50227 N
  • Rod End Type
    Male
  • Series
    MHM
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990134769
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)