Motion
MIB5
Plain Spherical Bearing - 0.3125 in Bore, 0.7500 in OD, Open, Commercial Grade
Mi Item #12177474
MFR #MIB5
Price$19.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Spherical Bearing - 0.3125 in Bore, 0.7500 in OD, Open, Commercial Grade
Mi Item #12177474
MFR #MIB5

Mfr description
MIB5 BEARING (MIB) STEEL HT CP/ CARBON 5
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Low Carbon Steel, Protective Coated for Corrosion Resistance, Oil Coated, (Mfr.'s Option – Heat Treated Stainless Steel)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.94/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Misalignment Angle  
    11 °
  • Outside Diameter  
    0.7500 in
  • Overall Width
    0.7500 in
  • Weight
    0.04 lbs

Details

  • Additional Details
    Hard Chrome Plated Ball | Protective Coated Race | Oil Coated
  • Application
    Commercial
  • Ball Material
    52100 Bearing Steel
  • Bearing Material
    52100 Bearing Steel
  • Closure Type
    Open
  • Finish Coating
    Hard Chrome Plated
  • Grade
    Commercial
  • Inner Ring Material
    52100 Bearing Steel
  • Lubrication Type
    No Self Lubrication
  • Manufacturer Catalog Number
    MIB5
  • Outer Ring Material
    Low Carbon Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Low Carbon Steel
  • Radial Static Load Capacity
    38251 N
  • Series
    MIB
  • Type Of Bearing
    Spherical Bearings
  • UPC_NO
    806990009708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)