Motion
MJNL8S
MJNL8S - JAM NUT, STEEL M8-1.25 LH13mm HEX, 4mm WIDE
MI ITEM #12177487
MFR #MJNL8S
List Price$2.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJNL8S - JAM NUT, STEEL M8-1.25 LH13mm HEX, 4mm WIDE
MI ITEM #12177487
MFR #MJNL8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.42/each for your price

Overview

Mfr description
MJNL8S JAM NUT, STEEL M8-1.25 LH 13MM HE
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    M8-1.25
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Metric
  • Thread Direction
    Left Hand
  • Hex Size
    13 mm
  • Manufacturer Catalog
  • UPC_NO
    806990139696
  • Weight
    0.01 lbs
  • Thread Standard
    6H
  • Width Across Flats
    4 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought