Motion
MJNR6S
MJNR6S - JAM NUT, STEEL M6-1.0 RH10mm HEX, 3.2mm WIDE
MI ITEM #12177498
MFR #MJNR6S
List Price$2.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MJNR6S - JAM NUT, STEEL M6-1.0 RH10mm HEX, 3.2mm WIDE
MI ITEM #12177498
MFR #MJNR6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.06/each for your price

Overview

Mfr description
MJNR6S JAM NUT, STEEL M6-1.0 RH 10MM HEX
  • BODY: High Carbon Steel, Zinc Plated

Specifications

  • Thread Size
    M6-1.0
  • Material
    High Carbon Steel
  • Finish Coating
    Chrome Plated
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Hex Size
    10 mm
  • Manufacturer Catalog
  • UPC_NO
    806990139825
  • Weight
    0.00 lbs
  • Thread Standard
    6H
  • Width Across Flats
    3.2 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought