Motion
MVFL14
MVFL14 - ROD END (V) 4-PC CARBON/BRONZE - F-L 14MM-14MM
Mi Item #12177502
MFR #MVFL14
Price$55.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVFL14 - ROD END (V) 4-PC CARBON/BRONZE - F-L 14MM-14MM
Mi Item #12177502
MFR #MVFL14

Mfr description
MVFL14 ROD END (V) 4-PC CARBON/BRONZE F-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated,
  • RACE: Sintered Bronze, Oil impregnated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.27/each

Specifications

Dimensions

  • Ball Width
    19 mm
  • Bore Diameter  
    14 mm
  • Misalignment Angle
    21 °
  • Weight
    0.41 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    44337 N
  • Rod End Type
    Female
  • Series
    MVF
  • Style
    3-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990069344
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)