Motion
MVFR14S
MVFR14S - ROD END (MV) 4-PC CARBON/BRONZE - M-R 14mm-14mm STUD
MI ITEM #12177510
MFR #MVFR14S
List Price$74.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVFR14S - ROD END (MV) 4-PC CARBON/BRONZE - M-R 14mm-14mm STUD
MI ITEM #12177510
MFR #MVFR14S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.12/each for your price

Overview

Mfr description
MVFR14S ROD END (MV) 4-PC CARBON/BRONZE
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated,
  • RACE: Sintered Bronze, Oil impregnated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • Misalignment Angle
    21 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Series
    MVF
  • UPC_NO
    806990130211
  • Weight
    0.43 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought