Motion
MVFR5
MVFR5 - ROD END (V) 4-PC CARBON/BRONZE - F-R 5MM-5MM
MI ITEM #12177512
MFR #MVFR5
List Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVFR5 - ROD END (V) 4-PC CARBON/BRONZE - F-R 5MM-5MM
MI ITEM #12177512
MFR #MVFR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.03/each for your price

Overview

Mfr description
MVFR5 ROD END (V) 4-PC CARBON/BRONZE F-R
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated,
  • RACE: Sintered Bronze, Oil impregnated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    14 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    10274 N
  • Lubrication
    Self-Lubricating
  • Ball Width
    8 mm
  • Series
    MVF
  • UPC_NO
    806990069238
  • Weight
    0.05 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought