Motion
MVFR8S
Spherical Rod End - Bore Diameter: 0.3150 in
Mi Item #12177514
MFR #MVFR8S
Price$42.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3150 in
Mi Item #12177514
MFR #MVFR8S

Mfr description
MVFR8S ROD END (MV) 4-PC CARBON/BRONZE M
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated,
  • RACE: Sintered Bronze, Oil impregnated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in
  • Misalignment Angle
    18 °
  • Thread Size
    M8x1.25
  • Weight
    0.20 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Carbon Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Sintered Bronze
  • Rod End Type
    Male
  • Series
    MVF
  • Style
    3-Piece
  • Thread Direction
    Right Hand
  • UPC_NO
    806990130310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)