Motion
MVMR5
MVMR5 - ROD END (V) 4-PC CARBON/BRONZE - M-R 5MM-5MM
MI ITEM #12177524
MFR #MVMR5
List Price$24.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVMR5 - ROD END (V) 4-PC CARBON/BRONZE - M-R 5MM-5MM
MI ITEM #12177524
MFR #MVMR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.18/each for your price

Overview

Mfr description
MVMR5 ROD END (V) 4-PC CARBON/BRONZE M-R
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Sintered Bronze, Oil impregnated
  • BODY: Carbon Steel, Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Misalignment Angle
    14 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    8114 N
  • Lubrication
    Self-Lubricating
  • Ball Width
    8 mm
  • Series
    MVM
  • UPC_NO
    806990069085
  • Weight
    0.03 lb
  • Product Type
    Spherical Rod Ends
  • Style
    3-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought