Motion
MXFL8
MXFL8 - ROD END (X) ENDURA ALLOY HT - F-L 8MM-8MM
MI ITEM #12177533
MFR #MXFL8
Price$34.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXFL8 - ROD END (X) ENDURA ALLOY HT - F-L 8MM-8MM
MI ITEM #12177533
MFR #MXFL8

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.15/each

Specifications

Dimensions

  • Ball Width
    12 mm
  • Bore Diameter  
    8 mm
  • Misalignment Angle
    18 °
  • Weight
    0.12 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    41710 N
  • Rod End Type
    Female
  • Series
    MXF
  • Style
    Loader Slot
  • Thread Direction
    Left Hand
  • UPC_NO
    806990070098

Overview

Mfr description
MXFL8 ROD END (X) ENDURA ALLOY HT F-L 8M
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Protective Coated for Corrosion Resistance
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought