Motion
MXML12S
Spherical Rod End - Bore Diameter: 0.4720 in
Mi Item #12177544
MFR #MXML12S
Price$68.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.4720 in
Mi Item #12177544
MFR #MXML12S

Mfr description
MXML12S ROD END (X) 3-PC ALLOY HT M-L 12
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Misalignment Angle
    17 °
  • Thread Size
    M12x1.75
  • Weight
    0.28 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Reinforced Nylon 12 With Self-Lubricating PTFE
  • Rod End Type
    Male
  • Series
    MXM
  • Style
    Loader Slot
  • Thread Direction
    Left Hand
  • UPC_NO
    806990152817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)