Motion
MXMR10S
MXMR10S - ROD END (X) 3-PC ALLOY HT - M-R 10MM-10MM STUD
MI ITEM #12177550
MFR #MXMR10S
Price$50.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXMR10S - ROD END (X) 3-PC ALLOY HT - M-R 10MM-10MM STUD
MI ITEM #12177550
MFR #MXMR10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.54/each

Specifications

Dimensions

  • Misalignment Angle
    17 °
  • Weight
    0.20 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Male
  • Series
    MXM
  • Style
    Loader Slot
  • Thread Direction
    Right Hand
  • UPC_NO
    806990124081

Overview

Mfr description
MXMR10S ROD END (X) 3-PC ALLOY HT M-R 10
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • RACE: Reinforced Nylon 12 with Self-Lubricating PTFE
  • BODY: Heat Treated Alloy/Chromoly Steel, Protective Coating for Corrosion Resistance
  • STUD: Carbon Steel
  • FEATURES: Metal-to-Metal Support for Heavy Shock Loads, Increased Cross-Sectional Thickness for Greater Tensile Strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought