Motion
PCML10-12T
PCML10-12T - ROD END (PC) 2-PC ALLOY HT - M-L 5/8-3/4 PTFE
MI ITEM #12177560
MFR #PCML10-12T
List Price$45.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCML10-12T - ROD END (PC) 2-PC ALLOY HT - M-L 5/8-3/4 PTFE
MI ITEM #12177560
MFR #PCML10-12T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.54/each for your price

Overview

Mfr description
PCML10-12T ROD END (PC) 2-PC ALLOY HT M-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal Black Oxide Coated

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    26 °
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    23000 lbs
  • Lubrication
    Self-Lubricating
  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Series
    PCM-T
  • UPC_NO
    806990003171
  • Weight
    0.49 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought