Motion
PCML10-12Z
Spherical Rod End - Bore Diameter: 0.6250 in
Mi Item #12177562
MFR #PCML10-12Z
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.6250 in
Mi Item #12177562
MFR #PCML10-12Z

Mfr description
PCML10-12Z ROD END (PC) 2-PC ALLOY HT M-
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.45/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Ball Width
    0.7500 in
  • Bore Diameter  
    0.6250 in
  • Misalignment Angle
    26 °
  • Thread Size
    3/4-16
  • Weight
    0.50 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Black Oxide
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Series
    PCM
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990044136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)