Motion
PCML12S
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177566
MFR #PCML12S
Price$52.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.7500 in
Mi Item #12177566
MFR #PCML12S

Mfr description
PCML12S ROD END (PC) 2-PC ALLOY HT M-L 3
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal
  • STUD: Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.18/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.7500 in
  • Misalignment Angle
    24 °
  • Thread Size
    3/4-16
  • Weight
    1.02 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Finish Coating
    Black Oxide
  • Housing Material
    Alloy, Chromoly Steel
  • Lubrication
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Series
    PCM
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990044181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)