Motion
PCML8-10T
PCML8-10T - ROD END (PC) 2-PC ALLOY HT - M-L 1/2-5/8 PTFE
MI ITEM #12177573
MFR #PCML8-10T
Price$34.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCML8-10T - ROD END (PC) 2-PC ALLOY HT - M-L 1/2-5/8 PTFE
MI ITEM #12177573
MFR #PCML8-10T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.94/each

Specifications

Dimensions

  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Bore Diameter  
    0.5000 in
  • Misalignment Angle
    20 °
  • Weight
    0.32 lb

Details

  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Radial Static Load Capacity
    17650 lbs
  • Rod End Type
    Male
  • Series
    PCM-T
  • Style
    2-Piece
  • Thread Direction
    Left Hand
  • UPC_NO
    806990003157

Overview

Mfr description
PCML8-10T ROD END (PC) 2-PC ALLOY HT M-L
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • LINER: Self-Lubricating PTFE
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal Black Oxide Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought