Motion
PCML8-10Z
PCML8-10Z - ROD END (PC) 2-PC ALLOY HT - M-L 1/2-5/8 ZERK
MI ITEM #12177574
MFR #PCML8-10Z
List Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCML8-10Z - ROD END (PC) 2-PC ALLOY HT - M-L 1/2-5/8 ZERK
MI ITEM #12177574
MFR #PCML8-10Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.39/each for your price

Overview

Mfr description
PCML8-10Z ROD END (PC) 2-PC ALLOY HT M-L
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Misalignment Angle
    20 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    0.9370 in
  • Ball Width
    0.6250 in
  • Series
    PCM
  • UPC_NO
    806990043979
  • Weight
    0.32 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text