Motion
PCMR12S
PCMR12S - ROD END (PC) 2-PC ALLOY HT - M-R 3/4-3/4 STUD
MI ITEM #12177587
MFR #PCMR12S
List Price$52.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PCMR12S - ROD END (PC) 2-PC ALLOY HT - M-R 3/4-3/4 STUD
MI ITEM #12177587
MFR #PCMR12S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.18/each for your price

Overview

Mfr description
PCMR12S ROD END (PC) 2-PC ALLOY HT M-R 3
  • BALL: 52100 Bearing Steel, Heat Treated, Precision Ground, Hard Chrome Plated
  • BODY: Alloy/Chromoly Steel, Heat Treated, Metal-to-Metal
  • STUD: Carbon Steel

Specifications

  • Rod End Type
    Male
  • Thread Direction
    Right Hand
  • Misalignment Angle
    24 °
  • Ball Material
    52100 Bearing Steel
  • Lubrication
    Non-Lubricated
  • Ball Diameter
    1.3120 in
  • Series
    PCM
  • UPC_NO
    806990044198
  • Weight
    1.02 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought